Shop All Pipe Taps
Champion Cutting Tool
1/8in-27 - 324I Interrupted Thread Taper Pipe Tape, NPT, Ground Thread, 27 TPI Thread per in, HSS
Mfr # CHA 324I-1/8
Zoro # G811881550
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material high speed steel
- Overall Length 2-1/8"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 324I-1/8
- Zoro # G811881550
- UPC # 846035081825
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 2-1/8" |
Shank Dia. | 1/8" |
Details
Tap Material | high speed steel |
Description
1/8in-27 - 324I Interrupted Thread Taper Pipe Tape, NPT, Ground Thread, 27 TPI Thread per Inch, High Speed Steel, Champion 324I-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL HSS Steam Oxide 118° Jobber Drill Set Jobber Set R10/R18/R15 (x 115) (099982)
- BUCKET BOSS Superwaist Apron Tool Belt, Brown Canvas, Quick Release, 13 Pockets (80100)
- DRILL AMERICA m6x.5 HSS Metric Hand Tap (DWTSMT6X.5)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #29 (C66083)
- WESTWARD Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (2LXR4)
- DRILL AMERICA 4"-8 NPT Carbon Steel Pipe Tap (DWTPT4INCH)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (2LXR3)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315100)
- RIDGID Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (E-5116)
- Champion Cutting Tool Pipe Taps