Shop All Extra Long Drill Bits
Champion Cutting Tool
17/64in x 6in CS6X Aircraft Ext. Drill - Contractor Series, 135 deg Split, HSS w/Oxide Treat
Mfr # CHA CS6X-17/64
Zoro # G911880040
product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 6"
- Milling Diameter 17/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CS6X-17/64
- Zoro # G911880040
- UPC # 846035044561
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Flute Length | 6" |
Milling Diameter | 17/64" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
17/64in x 6in Champion CS6X Aircraft Extension Drill Bits - Contractor Series, 135 Split Point, HSS with Black Oxide Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Super Duty Air Hammer Kit, 2-9/32" Stroke, 3/4" Bore (121-K6)
- WESTWARD ElectTorque Wrench, 3/8In, Changeable (6PAF7)
- MIDWEST FASTENER 3/8"-16 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78166)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1/2" (80614)
- CHAMPION CUTTING TOOL 1/16in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split , HSS w/Oxide Treat (CHA CS6X-1/16)
- CHAMPION CUTTING TOOL 5/32in x 12in 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 12PK (CHA 7012-5/32)
- CHAMPION CUTTING TOOL 9/32in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish (CHA 1200-9/32)
- DRILL AMERICA #7x6" HSS Aircraft Extension Drill Bit (DWDA/CX67)
- DRILL AMERICA 17/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X17/32)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/32 (C09713)
- DRILLCO 13/16, Extra Length Drill 18" OAL (1318A152)
- Champion Cutting Tool Drill Bits