Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
17/64in 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK
Mfr # CHA 1705-17/64
Zoro # G611873991
product price: $49.89
/pk 12, $4.16/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705-17/64
- Zoro # G611873991
- UPC # 846035040600
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
17/64in Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 1-1/4" x 4" SPEEDBOR Blue Groove Drill Bit (87920)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 3mm (80163)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD797B)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- OSG Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331250)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- CHICAGO-LATROBE Screw Machine Drill Bit, #58 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50913)
- OSG Flat Bottom Drill Bit, 11.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331100)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48522)
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11505000)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #57, #57 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish (95006382)
- Champion Cutting Tool Drill Bits