Shop All Hammer Drill Bits
Champion Cutting Tool
16X10X12 CM95 SDS Plus Hammer, Brazed Carbide w/Reinforced Flutes for Concrete & Masonry Drilling
Mfr # CHA CM95-3/16X10X12
Zoro # G811874682
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 3/16"
- Flute Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95-3/16X10X12
- Zoro # G811874682
- UPC # 846035053471
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 3/16" |
Flute Length | 12" |
Details
Finish | Bright |
Description
16X10X12 CM95 SDS Plus Hammer Bits, Brazed Carbide with Reinforced Flutes for Concrete & Masonry Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (J5432B)
- SATA Grip Handle 3/8in Drive 72T Ratchet (ST12971G)
- PROTO 1/2 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (J7336M)
- PALADIN 7 1/4 in Dieless Crimper (PA1176)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- DRILL AMERICA 5/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS5166)
- DEWALT 1/4" x 4" x 6" High Impact Carbide SDS+ (DW5517)
- Champion Cutting Tool Drill Bits