Shop All Hand Taps
Champion Cutting Tool
16mm-2 - 302 Carbon Steel Hand Tap, Plug Tap, 2 TPI Threads per Inch, Champion
Mfr # CHA 302M-16X2-P
Zoro # G911873202
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-13/16"
- Tap Material carbon steel
- Shank Dia. 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 302M-16X2-P
- Zoro # G911873202
- UPC # 846035082808
- Country of Origin China
- Category Hand Taps
Dimensions
Overall Length | 3-13/16" |
Shank Dia. | 16mm |
Details
Tap Material | carbon steel |
Description
16mm-2 - 302 Carbon Steel Hand Tap, Plug Tap, 2 TPI Threads per Inch, Champion 302M-16X2-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51821)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #3 (Drill Size 5/32") (65005)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/2 (C70031)
- DEWALT 10" Carbide Bushing Tool (DWA5856)
- CHAMPION CUTTING TOOL 3/4in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/4-16-S)
- CHAMPION CUTTING TOOL #10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK (CHA 302-10-32-B)
- CHAMPION CUTTING TOOL 7/8in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion (CHA 302-7/8-14-B)
- CHAMPION CUTTING TOOL 5/16in-24 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits (CHA 308-5/16-24-T)
- CHAMPION CUTTING TOOL 7/8in-9 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 9 TPI , HSS (CHA 308-7/8-9-S)
- CHAMPION CUTTING TOOL 9/16in-12 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 12 TPI , HSS (CHA 308-9/16-12-S)
- DRILL AMERICA m30x2 HSS Metric 4 Flute Taper Hand Tap (DWTT30X2)
- Champion Cutting Tool Hand Taps