Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
#16 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK
Mfr # CHA 1705-16
Zoro # G811873951
product price: $32.95
/pk 12, $2.75/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 2-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705-16
- Zoro # G811873951
- UPC # 846035020671
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Flute Length | 2-3/16" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
#16 Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30754P)
- DRILL AMERICA 3/8"-82 HSS Single Flute Countersink (DEWSFC3/8-82)
- BON TOOL Bon 12-546 Fresno Groover Attachment, Bit 3/4" X 1" (12-546)
- ROBERTS Carpet Heat Bond Iron, Utility, For Carpet Installation (10-482G)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50826)
- CLEVELAND Screw Machine Drill Bit, 41/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14237)
- M.A. FORD Twister Hi-Tuff Drill, #2 (20522100)
- CHICAGO-LATROBE Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48533)
- CLEVELAND Screw Machine Drill Bit, 43/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14239)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14572)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70267)
- Champion Cutting Tool Drill Bits