Shop All Jobber Length Drill Bits
Champion Cutting Tool
15/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank
Mfr # CHA XL5-15/32
Zoro # G911875138
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Flute Length 5-3/4"
- Diameter 15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL5-15/32
- Zoro # G911875138
- UPC # 846035043779
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 5-3/4" |
Diameter | 15/32" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
15/32in Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Chisel Scaler, 1-17/32 In. Stroke, 16 CFM (3AAJ1)
- GREAT NECK Tack Lifter (TL4C)
- HHIP Adjustable Tailstock For 8 & 10" Rotary Tables (3900-2402)
- DIAMOND PRODUCTS 14x.125x1 Delux-Cut High Speed Dry Segmented Blade (70499)
- CHAMPION CUTTING TOOL #47 - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-47)
- CHAMPION CUTTING TOOL 13/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK (CHA 705-13/32)
- CHAMPION CUTTING TOOL 115 Piece XL5 Brute Platinum Jobber Drill Set, 1/16in - 1/2in by 64ths, #1 - #60, A - Z, Champion (CHA SS150-XL5)
- CHAMPION CUTTING TOOL 5/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-5/32)
- CHAMPION CUTTING TOOL 1/8in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/8)
- CHAMPION CUTTING TOOL 29/64in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-29/64)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 13/32 in. (88226)
- Champion Cutting Tool Drill Bits