Shop All Jobber Length Drill Bits
Champion Cutting Tool
15/32in - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK
Mfr # CHA USHD-15/32
Zoro # G111873521
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-15/32
- Zoro # G111873521
- UPC # 846035045056
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
15/32in - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-15/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 11/16" (CDDS30N)
- MILWAUKEE TOOL Cordless Flashlight, M12 Battery (2353-20, 48-11-2420)
- PFERD 6" Mill File - Tapered, Bastard Cut (19001)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLCR2-281)
- CHAMPION CUTTING TOOL 5/16in Carbide Tipped Jobber Drill, Straight Shank, 118 Degree Drill Point, Champion (CHA 705CT-5/16)
- CHAMPION CUTTING TOOL #37 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-37)
- CHAMPION CUTTING TOOL 9/32in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-9/32)
- CHAMPION CUTTING TOOL 29 Piece 705LH Left Hand Jobber Drill Set, 1/16in - 1/2in by 64ths, Champion (CHA 129LH)
- CHAMPION CUTTING TOOL #30 - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-30)
- CHAMPION CUTTING TOOL #19 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-19)
- ZORO SELECT 3/64" Carbide 118 Deg. Jobber Length Drill Bit (450-100469)
- Champion Cutting Tool Jobber Length Drill Bits