Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
15/32in 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 6PK
Mfr # CHA 1705-15/32
Zoro # G411873986
product price: $75.79
/pk 6, $12.63/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Shank Dia. 15/32"
- Flute Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705-15/32
- Zoro # G411873986
- UPC # 846035040730
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Shank Dia. | 15/32" |
Flute Length | 3-5/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
15/32in Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7118)
- INGERSOLL-RAND 1/4" Drive Air Ratchet Wrench, 34 ft-lb Max. Torque, 250 RPM (105-D2)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- KLEIN TOOLS Screwdriver, Ratcheting, Impact, 13-in-1 (32313HD)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14763)
- CLE-LINE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23468)
- CLEVELAND Screw Machine Drill Bit, 8.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14767)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14207)
- WESTWARD Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUZ8)
- CLEVELAND Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14634)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78670)
- Champion Cutting Tool Drill Bits