Shop All Reduced Shank Drill Bits
Champion Cutting Tool
15/16in x 6in - XG12 BlackGold Silver & Deming Drill, 1/2in Flatted Shank, 118 deg Split
Mfr # CHA XG12-15/16
Zoro # G611881231
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black And Gold Surface Treatment
- Shank Dia. 15/16"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XG12-15/16
- Zoro # G611881231
- UPC # 846035046268
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 15/16" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Black And Gold Surface Treatment |
Description
15/16in x 6in - XG12 BlackGold Silver & Deming Drill, 1/2in Flatted Shank, 118 Degree Split Point, 3-1/8in Flute Length, Black & Gold Surface Treatment, Champion XG12-15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit (11555)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X20)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (44 31 J22 SBA)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- CHAMPION CUTTING TOOL 3/4in 712 Silver & Deming Drill, 6in Len, 1/2in Straight Shank, 118 deg, HSS & Bright Finish (CHA 712-3/4)
- CHAMPION CUTTING TOOL 3/4in x 6in - US12 Silver & Deming Drill, 1/2in Straigh Shank, 118 deg Drill, HSS, Finish (CHA US12-3/4)
- STECK MANUFACTURING Skin Zipper Door Skinning Tool (STC21890)
- VIM PRODUCTS Magnetic Plug Weld Tool (VIMMPWT)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-5/32 (55474)
- VIKING Reduced Shank Bit, 37/64in, HSS, 135 Deg (VI 29590)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 16.50mm (C21177)
- Champion Cutting Tool Reduced Shank Drill Bits