Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
#15 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK
Mfr # CHA 1705-15
Zoro # G811874026
product price: $33.55
/pk 12, $2.80/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 2-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705-15
- Zoro # G811874026
- UPC # 846035020664
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Flute Length | 2-3/16" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
#15 Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L (BL4138IM)
- DUCK BRAND CARPET TAPE 2.44""X15' (286519)
- DRILL AMERICA 1/2"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPS)
- GEARWRENCH 22 Piece 3/8" Drive 12 Point Standard & Deep SAE Mechanics Tool Set (80691)
- M.A. FORD Screw Machine Drill Bit, #52 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20606350)
- CLEVELAND Screw Machine Drill Bit, 10.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14815)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48924)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70307)
- CHICAGO-LATROBE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49380)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (C23550BP)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48931)
- Champion Cutting Tool Screw Machine Length Drill Bits