Shop All Threading Inserts
Champion Cutting Tool
1/4inNPT 330 Hexagon Rethreading Dies, 1-1/4in Size Across Flats, 5/8in Die Thickness, Carbon Steel
Mfr # CHA 330-1/4NPT
Zoro # G711874140
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330-1/4NPT
- Zoro # G711874140
- UPC # 846035018678
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 1/4 in |
Details
Material | carbon steel |
Description
Champion 1/4inNPT 330 Hexagon Rethreading Dies, 1-1/4in Size Across Flats, 5/8in Die Thickness, Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Long Handle Tool Rack for PACKOUT Wall-Mounted Storage (48-22-8349)
- WESTWARD Masonry Bit, 1/2 In, 6 In L, Shank 3/8 In (6PTD7)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 4" LENG (GP29164F)
- WESTWARD 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YU47)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Overall Length: 2-1/2" (IT-3201250X)
- KIPP Threaded Insert Self-Tapping W. Cutting Bore, Form:B, M08, L=16, Steel Electro Zinc-Plated (K1538.08)
- KYOCERA Threading Insert, 16 ERA60TF PR1115 Grade PVD Carbide (16ERA60TFPR1115)
- Champion Cutting Tool Indexable Tools