Shop All Hammer Drill Bits
Champion Cutting Tool
1/4in x 4in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head
Mfr # CHA CM95XB-1/4X2X4
Zoro # G911876128
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1/4"
- Flute Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95XB-1/4X2X4
- Zoro # G911876128
- UPC # 846035039444
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1/4" |
Flute Length | 4" |
Details
Finish | Bright |
Description
1/4in x 4in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head, 2in Usable Length, Champion CM95XB-1/4X2X4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Torx Bit Socket T60, 1/2" (6112)
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 18 Pockets (5MZP5)
- URREA Punches and drift pins set of 7 pieces. (96A)
- PROTO SKT IMP 1/2DR 5/8 6PT DEEP (PO7320H)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x16 In (48-20-7416)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- Champion Cutting Tool Hammer Drill Bits