Shop All Tool Bits
Champion Cutting Tool
1/4in x 1/4in x 2in - D Brazed Carbide Tool Bit - Pnted Nose Tool, 12PK
Mfr # CHA D4-370
Zoro # G111881595
product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 2"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA D4-370
- Zoro # G111881595
- UPC # 846035071062
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Material | m35 cobalt high speed steel |
Description
1/4in x 1/4in x 2in - D Brazed Carbide Tool Bit - Pointed Nose Tool for Undercutting & Chamfering, Series 370 Carbide, Champion D4-370
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54729)
- MASTER APPLIANCE Stand Kit, 9" L x 12" W x 5" H (30071)
- RIDGID Caster, Caster (29823)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91112)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- MICRO 100 Brazed Tool Bit, CRT, 3.5 In L, 1/2 In W (CRT-6)
- STM AR8 Grade C2 Turning Style A Brazed Tool (141508)
- DRILL AMERICA 5/16" C6 Left Hand Carbide Tipped Toolbit (DEWAL-5C6)
- HHIP 1/2 X 4" M2 High Speed Steel Square Tool Bit (2000-0007)
- DRILL AMERICA 3/8" C6 Right Hand Carbide Tipped Toolbit (DEWAR-6C6)
- Champion Cutting Tool Tool Bits