Shop All Tool Bits
Champion Cutting Tool
1/4in x 1/4in x 2in - C Brazed Carbide Tool Bit - Square Nose Tool for Chamfering,
Mfr # CHA C4-883
Zoro # G511881690
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 2"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA C4-883
- Zoro # G511881690
- UPC # 846035070768
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Material | m35 cobalt high speed steel |
Description
1/4in x 1/4in x 2in - C Brazed Carbide Tool Bit - Square Nose Tool for Chamfering, Series 883 Carbide, Champion C4-883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273B-10-5PK)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (8406)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12246 (12246)
- ACDELCO G12 12V Cordless 3" Polisher, 2-Battery Kit w/Accessories (ARS1212P)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- MICRO 100 Brazed Tool Bit, E, 2.5 In L, 3/8 In W (E-6)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/2 In W (LC-500060)
- HHIP 3/16 X 3-1/2" High Speed Steel Round Tool Bit (2000-0353)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-106)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-6)
- Champion Cutting Tool Tool Bits