Shop All Tool Bits
Champion Cutting Tool
1/4in x 1/4in x 2in - BL Brazed Carbide Tool Bit, Series 883 Carbide, 12PK
Mfr # CHA BL4-883
Zoro # G611881507
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 2"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA BL4-883
- Zoro # G611881507
- UPC # 846035070423
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Material | m35 cobalt high speed steel |
Description
1/4in x 1/4in x 2in - BL Brazed Carbide Tool Bit - Lead Angle Turning Tool for Rough Turning Where Square Shoulder Not Required, Series 883 Carbide, Champion BL4-883
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 5/16,135 Deg (2UFW3)
- PROTO Punch, Roll Pin, 3/8 In (J49038)
- MICRO 100 Brazed Tool Bit, IDRT, 2.5 In L, 3/8 In W (IDRT-61)
- KLEIN TOOLS Glove and Sleeve Bag, Natural, #4 Canvas, 1 Pockets (5122-18)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- HHIP 3/8 X 3" M2 High Speed Steel Square Tool Bit (2000-0005)
- DRILL AMERICA 3/4" C6 Carbide Tipped 80 Point Toolbit (DEWD-12C6)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-107)
- MICRO 100 Brazed Tool Bit, AL, 4 In L, 5/8 In W (AL-10)
- Champion Cutting Tool Tool Bits