Shop All Tool Bits
Champion Cutting Tool
1/4in x 1/4in x 2in - BL Brazed Carbide Tool Bit, Series 370 C6 Grade Carbide, 12PK
Mfr # CHA BL4-370
Zoro # G011881442
product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 2"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA BL4-370
- Zoro # G011881442
- UPC # 846035070348
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Material | m35 cobalt high speed steel |
Description
1/4in x 1/4in x 2in - BL Brazed Carbide Tool Bit - Lead Angle Turning Tool for Rough Turning Where Square Shoulder Not Required, Series 370 C6 Grade Carbide, Champion BL4-370
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Self-Adjusting Pipe Wrench, 0 to 2-1/2 in Jaw, 16.17 in L, Spring-Loaded Jaw, Steel, Powder-Coated (CPW16S)
- DRILL AMERICA #41 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO41)
- BESSEY C-Clamps, Ductile Alloy, 14" (540 - 14)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- MICRO 100 Brazed Tool Bit, AR, 2 In L, 1/4 In W (AR-4)
- MICRO 100 Brazed Tool Bit, BL, 3 In L, 7/16 In W (BL-7)
- DRILL AMERICA 3/8" C6 Carbide-Tipped 60 Point Toolbit (DEWE-6C6)
- STM AL5 Grade C5 Turning Style A Brazed Tool (141802)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-5)
- Champion Cutting Tool Tool Bits