Shop All Tool Bits
Champion Cutting Tool
1/4in x 1/4in x 2in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 12PK
Mfr # CHA AR4-883
Zoro # G611881743
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 2"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA AR4-883
- Zoro # G611881743
- UPC # 846035070249
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Material | m35 cobalt high speed steel |
Description
1/4in x 1/4in x 2in - AR Brazed Carbide Tool Bit - Straight Turning Tool for Turning to Square Shoulder, Series 883 Carbide, Champion AR4-883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 1/8 inch Replacement Punch and Die Kit for HP18KR (HPD18)
- BON TOOL Flying Groover, Rnd End 24" X 8" Double Bit 3/4" (22-195)
- BONWAY Bon 32-302 Exposed Aggregate Retarder, 5 Gal (32-302)
- HHIP 1/2-1-3/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0038)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- DRILL AMERICA 1/2" C6 Right Hand Carbide Tipped Toolbit (DEWAR-8C6)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-122F)
- DRILL AMERICA 5/8" C6 Right Hand Carbide Tipped Toolbit (DEWAR-10C6)
- Champion Cutting Tool Tool Bits and Engraving Tools