Shop All Tool Bits
Champion Cutting Tool
1/4in x 1/4in x 2in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 12PK
Mfr # CHA AR4-370
Zoro # G011881817
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 2"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA AR4-370
- Zoro # G011881817
- UPC # 846035070140
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Material | m35 cobalt high speed steel |
Description
1/4in x 1/4in x 2in - AR Brazed Carbide Tool Bit - Straight Turning Tool for Turning to Square Shoulder, Series 370 Carbide, Champion AR4-370
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99120)
- HHIP 2" Precision Sine Vise With 2-5/8" Opening (3900-2603)
- MILWAUKEE TOOL M12 FUEL SURGE 1/4 in. Hex Hydraulic Driver Kit (2551-22)
- GENERAL WIRE 1-1/2 ClogChopper, for 1-1/2 - 3 Pipe, (1-1/2CG)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- DRILL AMERICA 5/16" C6 Left Hand Carbide Tipped Toolbit (DEWAL-5C6)
- MICRO 100 Brazed Tool Bit, E, 2-1/4 In L, 5/16 In W (E-5)
- MICRO 100 Brazed Tool Bit, D, 3.5 In L, 1/2 In W (D-8)
- DRILL AMERICA 1/2 1/2"x4" HSS Square Toolbit (DEWTBHS1/2)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281040)
- Champion Cutting Tool Tool Bits and Engraving Tools