Shop All Drill Bit and Tap Sets
Champion Cutting Tool
1/4in-28 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 deg Split, HSS & Gold
Mfr # CHA DT22HEX-1/4-28-IPAC
Zoro # G111890023
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Finish Black And Gold Surface Treatment
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA DT22HEX-1/4-28-IPAC
- Zoro # G111890023
- UPC # 846035055642
- Country of Origin Taiwan, Province of China
- Category Drill Bit and Tap Sets
Dimensions
Diameter | 1/4 in |
Details
Drill Bit Material | high speed steel |
Finish | Black And Gold Surface Treatment |
Description
Champion 1/4in-28 DT22HEX Combination Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split Point, HSS Black & Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/8 in Tip, 3/8 in. Drive, SAE (SHB12200)
- DEWALT Tool Tote With Organizer, Plastic, Black, 24 in W x 12-3/4 in D x 11-1/4 in H (DWST24075)
- WESTWARD Alloy Steel Plug Tap, 5/16-24 UNF (CCT1060-93)
- GREENLEE Crimping Tool, Li-Ion, 15 tons Force (EK1550FLX11)
- CHAMPION CUTTING TOOL 5mm-.8 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split, HSS & Gold (CHA DT22HEX-M5X.8-IPAC)
- CHAMPION CUTTING TOOL 4mm-.7 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split, HSS & Gold (CHA DT22HEX-M4X.7-IPAC)
- CHAMPION CUTTING TOOL 6mm-1 DT22HEX Combination Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split Point, HSS Black & Gold (CHA DT22HEX-M6X1-IPAC)
- CHAMPION CUTTING TOOL 6 Piece DT22HEX Combination Drill & Tap Set, M4x.7, M5x.8, M6x1, M8x1.25, M10x1.5, M12x1.75 (CHA DT22HEX-SET-MET6)
- KLEIN TOOLS Drill Tap, 1/4-20 (32242)
- DRILL AMERICA 3/8"-16 HSS Plug Tap and 5/16" HSS Drill Bit (POU3/8-16)
- POWERBUILT 10-24Nc Tap & 5/32" Drill Bit (642622)
- Champion Cutting Tool Drill Bit and Tap Sets