Shop All Threading Inserts
Champion Cutting Tool
1/4in-28 - 330LH Left Hand Hexagon Rethreading Die, 28 TPI , Chamfered on Both Sides, Carbon Steel
Mfr # CHA 330LH-1/4-28
Zoro # G511874241
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330LH-1/4-28
- Zoro # G511874241
- UPC # 846035019248
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 1/4 in |
Details
Material | carbon steel |
Description
1/4in-28 - 330LH Left Hand Hexagon Rethreading Die, 28 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330LH-1/4-28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3100)
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- GEDORE 1/4" Square Drive, 9/16" SAE Socket, 12 Points (D 20 9/16AF)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (308572)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- MILWAUKEE TOOL Threadng Jaw Inserts, 1"H, 1"W, 1-1/2"L, PK6 (49-16-5102)
- AVK Thread Adaption Kit, 1/4-20, UNC, 4 pcs. (AKPT420TAK)
- Champion Cutting Tool Threading Inserts