Shop All Spiral Flute Taps
Champion Cutting Tool
1/4in-28 - 321T Spiral Taps, Plug Taps, 28 TPI , HSS w/ Titanium Nitride Surface Treatment, 12PK
Mfr # CHA 321T-1/4-28
Zoro # G411880991
product price: $241.99
/pk 12, $20.17/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Titanium Nitride Coating
- Tap Material high speed steel
- Overall Length 2-1/2"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321T-1/4-28
- Zoro # G411880991
- UPC # 846035082082
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Details
Tap Finish | Titanium Nitride Coating |
Tap Material | high speed steel |
Description
1/4in-28 - 321T Spiral Point Taps, Plug Taps, 28 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-1/4-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250XL)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/32 (50010HC)
- ZORO SELECT North Magnet, Neodymium, 2.5 lb. Pull, PK8 (10E764)
- VERSADRIVE HMT Cobalt Blacksmith Drill Bit 16mm (209010-0160)
- SOWA HIGH PERFORMANCE TAPS M16 x 2mm Yellow Ring HSSE-V3 Spiral Flute Taps (123669)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- YMW TAPS STI SPRL FLUTE Tap, NX NI H2 2-56 (387400)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Oxide (384621)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800908)
- REGAL CUTTING TOOLS 5/16-18 H5 3 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030068TC)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- Champion Cutting Tool Spiral Flute Taps