Shop All Spiral Point Taps
Champion Cutting Tool
1/4in-28 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 28 TPI Threads per in, HSS, 12PK
Mfr # CHA 321-1/4-28
Zoro # G311880886
product price: $99.99
/pk 12, $8.33/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material high speed steel
- Shank Dia. 1/4"
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321-1/4-28
- Zoro # G311880886
- UPC # 846035078566
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Tap Material | high speed steel |
Description
1/4in-28 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 28 TPI Threads per Inch, High Speed Steel, Champion 321-1/4-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 29 Piece 3/8" Drive 6 Point Standard & Deep Impact Metric Socket Set (84925N)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.75"L, Steel (GN6C----B7---21)
- US TAPE 48 in Adhesive Tape Measure, 1/2 in Blade (50019)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525152)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- Champion Cutting Tool Spiral Point Taps