Shop All Mechanics Length Drill Bits
Champion Cutting Tool
13/32in XM28 Brute Heavy Duty Mechanics Len Drill, HSS NOMO Surface Treat, Flt Shank
Mfr # CHA XM28-13/32
Zoro # G311880480
product price: $11.75
/pk 6, $1.96/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XM28-13/32
- Zoro # G311880480
- UPC # 846035066259
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Shank Dia. | 13/32" |
Description
13/32in Champion XM28 Brute Platinum Heavy Duty Mechanics Length Drills, HSS NOMO Surface Treatment, Flattened Shanks, Self Centering 135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Square Turning Insert, 0.138" Thick (AXET123504PEFRS-DL1000)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024M)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1375CF)
- BESSEY Quick Release C-Clamp, 3-1/2", Iron, 1200lb (QRCC3)
- CHAMPION CUTTING TOOL CHAMPION BRUTE MECHANICS LENGTH DRILL (XL28-7/64)
- CHAMPION CUTTING TOOL Champion XL28 Twister Mechanics Length Drills, 29 Piece Set, 1/16in to 1/2in x 64ths (CHA TWISTER-XL28)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 3/16 (C30512)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 27/64 (C23853)
- WESTWARD Mechanics Drill, HSS, 21/64,135 Deg (2UFW4)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 5/16 in, 135 Degrees, High Speed Steel, Black Oxide (C23846)
- Champion Cutting Tool Mechanics Length Drill Bits