Shop All Jobber Length Drill Bits
Champion Cutting Tool
13/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK
Mfr # CHA 705-13/32
Zoro # G311873697
product price: $50.95
/pk 6, $8.49/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 5-1/4"
- Diameter 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 705-13/32
- Zoro # G311873697
- UPC # 846035041928
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 5-1/4" |
Diameter | 13/32" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
13/32in Champion General Purpose Jobber Drill Bits, Black Oxide Treated Straight Shank, 118 Degree Point, HSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T45 Tip, 1/2 in. Drive, Torx (SHB24245)
- RIDGID Manual Pipe Threaders, 1 in to 2 in, Rod: No Rod Bolt: No Bolt (65R-C)
- SENCO Nail Gun, 1/4" NPT (TN11G1)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- CHAMPION CUTTING TOOL 1/8in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/8)
- CHAMPION CUTTING TOOL #19 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-19)
- CHAMPION CUTTING TOOL 15/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-15/32)
- CHAMPION CUTTING TOOL 9/32in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-9/32)
- CHAMPION CUTTING TOOL 1/2in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-1/2)
- CHAMPION CUTTING TOOL 5/32in x 3-1/4in Champion Multi-Purpose Drill Bit, Drill Through Steel in One Operation (CHA CM-MPB-5/32)
- WESTWARD #55 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP1)
- Champion Cutting Tool Jobber Length Drill Bits