Shop All Hand Taps
Champion Cutting Tool
12mm-1.25 - 308M High Speed H& Tap, Bottom Tap, St&ard inHin Limits
Mfr # CHA 308M-12X1.25-B
Zoro # G811872800
product price: $113.99
/pk 3, $38.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-21/32"
- Tap Material high speed steel
- Shank Dia. 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 308M-12X1.25-B
- Zoro # G811872800
- UPC # 846035077743
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32" |
Shank Dia. | 12mm |
Details
Tap Material | high speed steel |
Description
12mm-1.25 - 308M High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 1.25 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-12X1.25-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery Pack, (2) 4.0 Ah, Li-Ion (2 Pack) (DCB240-2)
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (367917)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #21 (47755)
- STARRETT Digital Outside Micrometer (733.1XFLZ-5)
- CHAMPION CUTTING TOOL #6in-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion (CHA 302-6-40-S)
- CHAMPION CUTTING TOOL #10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK (CHA 302-10-32-B)
- CHAMPION CUTTING TOOL 3/4in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/4-16-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/8-16-S)
- CHAMPION CUTTING TOOL 7/8in-9 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 9 TPI , HSS (CHA 308-7/8-9-S)
- CHAMPION CUTTING TOOL 7/8in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion (CHA 302-7/8-14-B)
- DRILL AMERICA m48x5 HSS Metric Hand Tap (DWTSMT48X5)
- Champion Cutting Tool Taps