Shop All Hammer Drill Bits
Champion Cutting Tool
1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion
Mfr # CHA CM97-1/2X17X22
Zoro # G811874590
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1/2"
- Flute Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM97-1/2X17X22
- Zoro # G811874590
- UPC # 846035062527
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1/2" |
Flute Length | 22" |
Details
Finish | Bright |
Description
1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single Point, 17in Usable Length, Champion CM97-1/2X17X22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 3/8" Drive, 24mm Metric Socket (13310)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 12 Points (BM-1213)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33528)
- KNIPEX 9-7/9" Cable Cutter, Center Cut (95 36 250 SBA)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 18"L, SDS Plus (HC2097)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 4" X 6" (48-20-7371)
- DEWALT 5/16" x 6" Drill Bit Premium Percussion (DW5228)
- Champion Cutting Tool Drill Bits