Shop All Hammer Drill Bits
Champion Cutting Tool
1/2in x 13in CM96 Carbide Tipped Hammer Bits, SDS Max Shank, 4 Cutter Cross Head, 8in Usable Length
Mfr # CHA CM96-1/2X8X13
Zoro # G811873784
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1/2"
- Flute Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM96-1/2X8X13
- Zoro # G811873784
- UPC # 846035054010
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1/2" |
Flute Length | 13" |
Details
Finish | Bright |
Description
1/2in x 13in CM96 Carbide Tipped Hammer Bits, SDS Max Shank, 4 Cutter Cross Head, 8in Usable Length, Champion CM96-1/2X8X13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO ULV10 Ultra Light 10 in. Multi-Purpose Cutting Comb Snips (ULV10)
- GEARWRENCH 1-1/2" 72-Tooth 12 Point Ratcheting Combination Wrench (9042)
- BESSEY 3" Clamp On Bench Vise (BV-C030)
- KRAFT TOOL Stainless Steel Hand Gro, 6"x6" 1"D 1/4"R (CF115PF)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- MILWAUKEE TOOL Guide Plate for 3-1/2" Thick Wall Core Bit (48-20-5173)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC5011)
- Champion Cutting Tool Drill Bits