Shop All Tool Bits
Champion Cutting Tool
1/2in x 1/2in x 9in - C Brazed Carbide Tool Bit - Square Nose Tool for Chamfering,
Mfr # CHA C44-883
Zoro # G911881658
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 9"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA C44-883
- Zoro # G911881658
- UPC # 846035070850
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 9" |
Shank Dia. | 1/2" |
Details
Material | m35 cobalt high speed steel |
Description
1/2in x 1/2in x 9in - C Brazed Carbide Tool Bit - Square Nose Tool for Chamfering, Series 883 Carbide, Champion C44-883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Tamper L-Key (Short), 3/8 (HT2464S)
- WRIGHT Wrench Set, Standard, Metric, 11 Tools (750)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-11' 6)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" 6 Point SAE Sha (CMMT43007)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-1)
- MICRO 100 Brazed Tool Bit, AL, 2.5 In L, 3/8 In W (AL-6)
- DRILL AMERICA 3/4" C2 Right Hand Carbide Tipped Toolbit (DEWAR-12C2)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-5)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 5/8 In W (LT-625)
- Champion Cutting Tool Tool Bits