Shop All Tool Bits
Champion Cutting Tool
1/2in x 1/2in x 9in - AR Brazed Carbide Tool Bit - Straight Turning Tool,
Mfr # CHA AR44-370
Zoro # G311881760
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 9"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA AR44-370
- Zoro # G311881760
- UPC # 846035070232
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 9" |
Shank Dia. | 1/2" |
Details
Material | m35 cobalt high speed steel |
Description
1/2in x 1/2in x 9in - AR Brazed Carbide Tool Bit - Straight Turning Tool for Turning to Square Shoulder, Series 370 Carbide, Champion AR44-370
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/4"-28 (T/A54471)
- HOUGEN Pilot for 4 in. DOC 12,000-Series Annular Cutters (4-10528)
- PROTO 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (J4709LM)
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- MICRO 100 Brazed Tool Bit, ER, 3.5 In L, 1/2 In W (ER-8)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- DRILL AMERICA 3/8" C2 Right Hand Carbide Tipped Toolbit (DEWAR-6C2)
- HHIP 5/16 X 6" M2 High Speed Steel Extra Long Square Tool Bit (2000-0075)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-7)
- Champion Cutting Tool Tool Bits and Engraving Tools