Shop All Hammer Drill Bits
Champion Cutting Tool
1/2in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head
Mfr # CHA CM95XB-1/2X10X12
Zoro # G511876276
product price: $325.99
/pk 10, $32.60/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1/2"
- Flute Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95XB-1/2X10X12
- Zoro # G511876276
- UPC # 846035038737
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1/2" |
Flute Length | 12" |
Details
Finish | Bright |
Description
1/2in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head, 10in Usable Length, Champion CM95XB-1/2X10X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 11in1 ErgoGrip MultiTool (TP02016)
- DRILLCO 4-40, CARBON TAPER TAPS - 2000C (20C004CT)
- PFERD 10" Aluminum File, Flat - Cut 0 (17103)
- FREUD Straight Router Bit, 2" Cutting L (12-128)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3955)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus (HCFC2061)
- Champion Cutting Tool Drill Bits