Shop All Hammer Drill Bits
Champion Cutting Tool
1/2in x 10in CM95 Carbide Tipped Hammer Bit, SDS Plus Shank, Chisel Shaped Carbide Tip
Mfr # CHA CM95-1/2X8X10
Zoro # G911874322
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1/2"
- Flute Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95-1/2X8X10
- Zoro # G911874322
- UPC # 846035053709
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1/2" |
Flute Length | 10" |
Details
Finish | Bright |
Description
1/2in x 10in CM95 Carbide Tipped Hammer Bit, SDS Plus Shank, Chisel Shaped Carbide Tip, Reinforced Flutes, 8in Usable Length, Champion CM95-1/2X8X10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Bag/Tote, 18" (57032)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Plug Hand Tap (DWTP1-1/4-7)
- VIM PRODUCTS T30 Torx Bit, Satin Chrome 1/4 Square Drive Bit Holder (VIMPFS4T30)
- WILTON C-Clamp, 10", Steel, Regular Duty, 6000 lb. (810)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3973)
- MILWAUKEE TOOL SDS Bit 4-Cutter 5/8 X 12, (48-20-7203)
- Champion Cutting Tool Drill Bits