Shop All Jobber Length Drill Bits
Champion Cutting Tool
1/2in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK
Mfr # CHA 705-1/2
Zoro # G411873887
product price: $74.15
/pk 6, $12.36/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 6"
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 705-1/2
- Zoro # G411873887
- UPC # 846035041980
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 6" |
Diameter | 1/2" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
1/2in Champion General Purpose Jobber Drill Bits, Black Oxide Treated Straight Shank, 118 Degree Point, HSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- CRESCENT 8" Wide Jaw Adjustable Wrench (ATWJ28VS)
- OSG Spiral Point Tap Plug, 3 Flutes (1232401)
- BOSCH Cordless Hammer Drill/Driver (GSB18V-975CB25)
- CHAMPION CUTTING TOOL 1/8in M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank (CHA 705C-1/8)
- CHAMPION CUTTING TOOL 5/64in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-5/64)
- CHAMPION CUTTING TOOL 3/16in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-3/16)
- CHAMPION CUTTING TOOL #21 BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank (CHA XGO-21)
- CHAMPION CUTTING TOOL LTR J XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-J)
- CHAMPION CUTTING TOOL #2 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-2)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #35 (45705)
- Champion Cutting Tool Drill Bits