Shop All Chisels
Champion Cutting Tool
12in CM96 Bull Point Chisel, SDS Max Shank, Champion
Mfr # CHA CM96-02
Zoro # G711881490
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Shank Dia. 12"
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM96-02
- Zoro # G711881490
- UPC # 846035011662
- Country of Origin Taiwan, Province of China
- Category Chisels
Dimensions
Length | 12" |
Shank Dia. | 12" |
Details
Finish | Bright |
Description
12in CM96 Bull Point Chisel, SDS Max Shank, Champion CM96-02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 12" L x General Purpose Cutting Recip Saw Blade, 12in, 10/14Tpi (372110)
- BOSCH Heat Gun, Cordless Powered, 18V (GHG18V-50N)
- DRILL AMERICA 61/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD61/64)
- BONDHUS SAE Ball Hex Key, 5/32" Tip Size (3609)
- CHAMPION CUTTING TOOL SDS Max Chisels Bull Point 11 (CHA CM96-01)
- STALWART Stalwart 75-HT4072 Punch & Chisel Set - 16 Piece (75-HT4072)
- KLEIN TOOLS Cold Chisel 1-Inch Width 8-1/2-Inch Length (66146)
- CROWN TOOLS 3/8 Inch 10 mm Skew Chisel (22230)
- MAYHEW CENTER PNCH & COLD CHISL (17356)
- MAYHEW CHISEL FLAT CAPE 1/8" X 150 (MY10400)
- WESTWARD Cold Chisel, 3/4 In. x 7-1/2 In. (2AJH9)
- Champion Cutting Tool Chisels