Shop All Threading Inserts
Champion Cutting Tool
1/2in-20 - 330LH Left Hand Hexagon Rethreading Die, 20 TPI , Chamfered on Both Sides, Carbon Steel
Mfr # CHA 330LH-1/2-20
Zoro # G111874245
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330LH-1/2-20
- Zoro # G111874245
- UPC # 846035019323
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 1/2 in |
Details
Material | carbon steel |
Description
1/2in-20 - 330LH Left Hand Hexagon Rethreading Die, 20 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330LH-1/2-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 2 Cut D (4THD9)
- RIDGID Die Set, 1 In to 2 In NPT HS SS (38105)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 7/16 in. (88228)
- MILWAUKEE TOOL Cut-Off Saw Cart (3100)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (SAT-750-12X)
- CARMEX Threading Insert, 16 IR 10 ACME BMA (16 IR 10 ACME BMA)
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- Champion Cutting Tool Threading Inserts