Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
1/2in 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt
Mfr # CHA 1705C-1/2
Zoro # G811873944
product price: $147.99
/pk 6, $24.67/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m42 cobalt high speed steel
- Finish Gold Oxide Surface Treatment
- Shank Dia. 1/2"
- Flute Length 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705C-1/2
- Zoro # G811873944
- UPC # 846035041058
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Shank Dia. | 1/2" |
Flute Length | 3-3/4" |
Details
Material | m42 cobalt high speed steel |
Finish | Gold Oxide Surface Treatment |
Description
1/2in Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO Carbon Steel Door Lock and Hinge Installation Kit for Wood Doors (366291)
- STANLEY Utility Knife Utility, 7 in L (10-989)
- GOLDBLATT Goldblatt G05511 11 x 4 in. Curved Drywall Trowel (395517)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End (5430920)
- CHICAGO-LATROBE Screw Machine Drill Bit, #35 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48735)
- WIDIA Screw Machine Drill Bit, 5/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A07938)
- CLE-LINE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23466)
- CLEVELAND Screw Machine Drill Bit, 35/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04609)
- WESTWARD Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVD4)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52826)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/32 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48534)
- Champion Cutting Tool Drill Bits