Shop All Pipe Taps
Champion Cutting Tool
1/2in-14 - 325 Straight Pipe Tap, NPT, Ground Thread, 14 TPI Thread per Inch, High Speed Steel
Mfr # CHA 325-1/2-14
Zoro # G011881466
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Tap Material high speed steel
- Overall Length 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 325-1/2-14
- Zoro # G011881466
- UPC # 846035079211
- Country of Origin United States
- Category Pipe Taps
Dimensions
Shank Dia. | 1/2" |
Overall Length | 3-1/8" |
Details
Tap Material | high speed steel |
Description
1/2in-14 - 325 Straight Pipe Tap, NPT, Ground Thread, 14 TPI Thread per Inch, High Speed Steel, Champion 325-1/2-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" Hex Shank Bridge Reamer (DWRRB1-1/8HEX)
- MITEE-BITE PRODUCTS Clamps, 8-32, 1/2in, Blunt Edge, PK8 (26030)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 11mmx1", Shank Dia.: 3/8" (CCP-12M11)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (2LXR3)
- IRWIN Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1903)
- DRILLCO 2" - 11-1/2, Pipe Taps (290A264)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Plug, 4 Flutes (008863AS)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545755)
- DRILL AMERICA 1/2"-14 NPT HSS 4 Flute Pipe Tap (DWT64008)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- Champion Cutting Tool Pipe Taps