Shop All Pipe Taps
Champion Cutting Tool
1/2in-14 - 324I Interrupted Thread Taper Pipe Tape, NPT, Ground Thread, 14 TPI Thread per in, HSS
Mfr # CHA 324I-1/2
Zoro # G611881552
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material high speed steel
- Shank Dia. 1/2"
- Overall Length 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 324I-1/2
- Zoro # G611881552
- UPC # 846035081856
- Country of Origin United States
- Category Pipe Taps
Dimensions
Shank Dia. | 1/2" |
Overall Length | 3-1/8" |
Details
Tap Material | high speed steel |
Description
1/2in-14 - 324I Interrupted Thread Taper Pipe Tape, NPT, Ground Thread, 14 TPI Thread per Inch, High Speed Steel, Champion 324I-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 1-9/16" (54PN42)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8012NW)
- DIABLO 4" 6 TPI Carbide T-Shank Jig Saw Blade for Fiber Cement & Plaster (DJT141HM)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/16" (54PN75)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24165-G1/2)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS (1330500)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (19746)
- DRILLCO 1/16-27, PIPE TAPS - 2900E (290E104)
- QUALTECH Pipe Tap, Series DWTPT, Imperial, 11112 Size, NPT Thread Standard, Right Hand Cutting Direction, (DWTPT1INCH)
- ZORO SELECT Pipe Tap, 1/4"-20, Plug, 4 Flutes, UNC (15518)
- WALTER SURFACE TECHNOLOGIES Taper Pipe Tap Set (02C500)
- Champion Cutting Tool Pipe Taps