Shop All Pipe Taps
Champion Cutting Tool
1/2in-14 - 304 Carbon Steel Taper Pipe Tap, NPT, 3/4in Taper/FT., 14 TPI , 60 deg Angle of Threads
Mfr # CHA 304-1/2-14
Zoro # G211881792
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material carbon steel
- Overall Length 3-1/8"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 304-1/2-14
- Zoro # G211881792
- UPC # 846035073769
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 3-1/8" |
Shank Dia. | 1/2" |
Details
Tap Material | carbon steel |
Description
1/2in-14 - 304 Carbon Steel Taper Pipe Tap, NPT, 3/4in Taper/FT., 14 TPI Threads per Inch, 60 Degree Angle of Threads, Champion 304-1/2-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Cutter-Rivet, 0.401in Shank, Chisel Bit (A046050)
- HANSON Irwin Fractional Drill Gauge (12092)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-13' 0)
- PROSKIT CAT 7 Modular Plug Crimping Tool (CP-335)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPTF (5TWX6)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (5PXH9)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPTF (385813)
- DRILLCO 1/8-27, CARBON PIPE TAPS - 2700E (2700E108)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Interrupted Thread Steam Oxide (5533660)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (1315300)
- Champion Cutting Tool Taps