Shop All Threading Inserts
Champion Cutting Tool
1/2in-13 - 330LH Left Hand Hexagon Rethreading Die, 13 TPI , Chamfered on Both Sides, Carbon Steel
Mfr # CHA 330LH-1/2-13
Zoro # G311874168
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330LH-1/2-13
- Zoro # G311874168
- UPC # 846035019316
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 1/2 in |
Details
Material | carbon steel |
Description
1/2in-13 - 330LH Left Hand Hexagon Rethreading Die, 13 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330LH-1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Strut Shear, 30 Tonf, 3 A (GLSSEHPKIT-B)
- EVOLUTION Evolution10" Segmented Edge Diamond Blade (D255SEG-CS)
- DRILL AMERICA 3/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/16)
- EAZYPOWER Magnetic Nut Setter, 1/2", 2-9/16" L (79880/B)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16" (SAT-2000-10X)
- KYOCERA Threading Insert, 16 IR200ISOTF PR1115 Grade PVD Carbide (16IR200ISOTFPR1115)
- KYOCERA Threading Insert, 16 ER150ISOTF PR1115 Grade PVD Carbide (16ER150ISOTFPR1115)
- Champion Cutting Tool Threading Inserts