Shop All Spiral Flute Taps
Champion Cutting Tool
1/2in-13 - 321T Spiral Taps, Plug Taps, 13 TPI , HSS w/ Titanium Nitride Surface Treatment, 12PK
Mfr # CHA 321T-1/2-13
Zoro # G211881013
product price: $450.79
/pk 12, $37.57/ea
Free Shipping & Returns
$450.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Titanium Nitride Coating
- Shank Dia. 1/2"
- Tap Material high speed steel
- Overall Length 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321T-1/2-13
- Zoro # G211881013
- UPC # 846035082150
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Shank Dia. | 1/2" |
Overall Length | 3-3/8" |
Details
Tap Finish | Titanium Nitride Coating |
Tap Material | high speed steel |
Description
1/2in-13 - 321T Spiral Point Taps, Plug Taps, 13 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Punch/Die Set, Oblng, Hydraulic, 5/16x13/16 (SHD-516X1316)
- WIHA Prec. Screwdriver, Slotted, 1.0mm x 1-5/8 (26010)
- GREY PNEUMATIC 1/4" Drive Socket Set, 23 pcs (9723G)
- TEKTON Torx Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DST91002)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q3NEB-TICN)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes, Oxide (384602)
- YMW TAPS Spiral Flute Tap, M12X1, TIN (SS012M5NEB-TIN)
- WALTER Spiral Flute Taps, Advanced Machine Taps, HSS-E, 29900-TR12X3, Thread (29900-TR12X3)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M10X1.25-L0-WY80FC, Thread (TC115-M10X1.25-L0-WY80FC)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes, Oxide (384675)
- Champion Cutting Tool Taps