Shop All Spiral Point Taps
Champion Cutting Tool
1/2in-13 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 13 TPI Threads per in, HSS, 12PK
Mfr # CHA 321-1/2-13
Zoro # G611880906
product price: $241.99
/pk 12, $20.17/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length 3-3/8"
- Tap Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321-1/2-13
- Zoro # G611880906
- UPC # 846035078634
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 1/2" |
Overall Length | 3-3/8" |
Details
Tap Material | high speed steel |
Description
1/2in-13 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 13 TPI Threads per Inch, High Speed Steel, Champion 321-1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 22mm (84984)
- KO-KEN Socket 5mm 6 Point 26mm 3/8 Sq. Drive (3400M-5)
- MILWAUKEE TOOL EXACT 5" Die (49-16-2686)
- DEWALT Combo Kits (DCKO266X1)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug (O3315)
- Champion Cutting Tool Taps