Shop All Hand Taps
Champion Cutting Tool
1/2in-13 - 308LH Left H& High Speed H& Tap, Taper Tap, St&ard inHin Limits
Mfr # CHA 308LH-1/2-13-T
Zoro # G811873272
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- Tap Material high speed steel
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 308LH-1/2-13-T
- Zoro # G811873272
- UPC # 846035076579
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 3-3/8" |
Shank Dia. | 1/2" |
Details
Tap Material | high speed steel |
Description
1/2in-13 - 308LH Left Hand High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 13 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-1/2-13-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- TOLSEN 3Pc Pliers Set 4.5 4.5, Drop Forged Special Tool Steel, Nickel Plated, Dipped Handle (10038)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket (D014214)
- CHAMPION CUTTING TOOL 3/4in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/4-16-S)
- CHAMPION CUTTING TOOL 3/4in-10 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 10 TPI , HSS (CHA 308-3/4-10-S)
- CHAMPION CUTTING TOOL 1/2in-13 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 13 TPI , HSS (CHA 308-1/2-13-S)
- CHAMPION CUTTING TOOL 5/8in-11 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits (CHA 308-5/8-11-P)
- CHAMPION CUTTING TOOL #4-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI , HSS (CHA 308-4-40-S)
- CHAMPION CUTTING TOOL #10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK (CHA 302-10-32-B)
- DRILL AMERICA m50x3 HSS Metric Hand Tap (DWTSMT50X3)
- Champion Cutting Tool Taps