Shop All Hand Taps
Champion Cutting Tool
1/2in-13 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 13 TPI , HSS
Mfr # CHA 308-1/2-13-S
Zoro # G911873394
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- Tap Material high speed steel
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 308-1/2-13-S
- Zoro # G911873394
- UPC # 846035080644
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 3-3/8" |
Shank Dia. | 1/2" |
Details
Tap Material | high speed steel |
Description
1/2in-13 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 13 TPI Threads per Inch, High Speed Steel, Champion 308-1/2-13-S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (H403)
- CORONA TOOLS Digging Bar, 17 lb., 70" (BR 71090)
- RIDGID Roll Groover, Manual or Machine Mounted (975)
- WESTWARD 1/4 in Drive, 11mm Spline Metric Socket, 12 Points (33M332)
- CHAMPION CUTTING TOOL 3/4in-10 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 10 TPI , HSS (CHA 308-3/4-10-S)
- CHAMPION CUTTING TOOL #4-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI , HSS (CHA 308-4-40-S)
- CHAMPION CUTTING TOOL #6in-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion (CHA 302-6-40-S)
- CHAMPION CUTTING TOOL 7/8in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion (CHA 302-7/8-14-B)
- CHAMPION CUTTING TOOL 3/4in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/4-16-S)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- DRILL AMERICA 1-7/8"-20 HSS Plug Hand Tap (DWTST1-7/8-20P)
- Champion Cutting Tool Taps