Shop All Spiral Point Taps
Champion Cutting Tool
#12-28 - 321T Spiral Taps, Plug Taps, 28 TPI , HSS w/ Titanium Nitride Surface Treatment, 12PK
Mfr # CHA 321T-12-28
Zoro # G411881318
product price: $262.99
/pk 12, $21.92/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material high speed steel
- Tap Finish Titanium Nitride Coating
- Overall Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321T-12-28
- Zoro # G411881318
- UPC # 846035082068
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 2-3/8" |
Details
Tap Material | high speed steel |
Tap Finish | Titanium Nitride Coating |
Description
#12-28 - 321T Spiral Point Taps, Plug Taps, 28 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-12-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 19-Piece 1/4 - 1-1/4 in. (WCB95103)
- GEARWRENCH 2" 12 Point Long Pattern Satin Combination Wrench (81823)
- DRILL AMERICA #16 HSS Polished Jobber Length Drill Bit (D/AP16)
- GREENLEE Heater-115V 1700W 15A 849 (27811)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- YMW TAPS Spiral Point Tap, 7/16"-20, UNF (PSU07N3NEB-TICN)
- Champion Cutting Tool Spiral Point Taps