Shop All Spiral Point Taps
Champion Cutting Tool
#12-24 - 321T Spiral Taps, Plug Taps, 24 TPI , HSS w/ Titanium Nitride Surface Treatment, 12PK
Mfr # CHA 321T-12-24
Zoro # G211881389
product price: $262.99
/pk 12, $21.92/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Titanium Nitride Coating
- Tap Material high speed steel
- Overall Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321T-12-24
- Zoro # G211881389
- UPC # 846035082051
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 2-3/8" |
Details
Tap Finish | Titanium Nitride Coating |
Tap Material | high speed steel |
Description
#12-24 - 321T Spiral Point Taps, Plug Taps, 24 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-12-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 17 ft. 2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793135)
- WESTWARD 8.80mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU1)
- DYNAMIC 8Pcs SAE Stubby Flex Head, Combo Ratcheting Wrench Set, 5/16"-3/4" (D076607)
- DIABLO 5/8"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1100)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- DRILL AMERICA HSS Spiral Point Tap, #8-36, 2 Flutes (T/A57089)
- Champion Cutting Tool Taps