Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
1/16in 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt
Mfr # CHA 1705C-1/16
Zoro # G711873907
product price: $34.95
/pk 12, $2.91/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m42 cobalt high speed steel
- Finish Gold Oxide Surface Treatment
- Shank Dia. 1/16"
- Flute Length 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705C-1/16
- Zoro # G711873907
- UPC # 846035040778
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Shank Dia. | 1/16" |
Flute Length | 1-5/8" |
Details
Material | m42 cobalt high speed steel |
Finish | Gold Oxide Surface Treatment |
Description
1/16in Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee 7211BB12 K2BB12 Slugbuster Punch Unit, 12 Conduit (K2BB-1/2)
- WIDIA POSITIVE INSERT GEO MU, Square, 4, SCMT, 2 (SCMT432MU WU25PT)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 14 x 160 mm (48-20-8066)
- WIHA Torx Bit Socket 3/8 Sq Drive T9-T40 (76395)
- CLEVELAND Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04647)
- CLEVELAND Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14599)
- NACHI Screw Machine Length Cobalt Drill W/ Black Oxide - #25 (1081528)
- CLE-LINE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23466)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04428)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48237)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52820)
- Champion Cutting Tool Screw Machine Length Drill Bits