Shop All Jobber Length Drill Bits
Champion Cutting Tool
115 Piece XL5 Brute Platinum Jobber Drill Set, 1/16in - 1/2in by 64ths, #1 - #60, A - Z, Champion
Mfr # CHA SS150-XL5
Zoro # G411873726
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA SS150-XL5
- Zoro # G411873726
- UPC # 846035047500
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
115 Piece XL5 Brute Platinum Jobber Drill Set, 1/16in - 1/2in by 64ths, #1 - #60, A - Z, Champion SS150-XL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/4" Drive 12 Point SAE, 9/16" Standard Length, Chrome Socket (D003418)
- HANSEN Socket Tray, Green, Plastic (12033)
- CENTURY DRILL & TOOL 1/16" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26204)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR51)
- CHAMPION CUTTING TOOL #29 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-29)
- CHAMPION CUTTING TOOL 15/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-15/32)
- CHAMPION CUTTING TOOL 13/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK (CHA 705-13/32)
- CHAMPION CUTTING TOOL #36 General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-36)
- CHAMPION CUTTING TOOL 7/16in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-7/16)
- CHAMPION CUTTING TOOL #21 BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank (CHA XGO-21)
- M.A. FORD Drill Bit 5X, Fractional, 1/2in, Carbide (2XDCR1772A)
- Champion Cutting Tool Drill Bits