Shop All Jobber Length Drill Bits
Champion Cutting Tool
11/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK
Mfr # CHA 705-11/32
Zoro # G711873884
product price: $37.15
/pk 6, $6.19/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4-3/4"
- Diameter 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 705-11/32
- Zoro # G711873884
- UPC # 846035041881
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 4-3/4" |
Diameter | 11/32" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
11/32in Champion General Purpose Jobber Drill Bits, Black Oxide Treated Straight Shank, 118 Degree Point, HSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- ASTRO PNEUMATIC THOR LONG BARREL AIR HAMMER/RVTR .401 (AO401K)
- WILLIAMS Bahco Bimetal Holesaw 1in. (3830-25-VIP)
- DORMER A012 HSS BRT/TiN 118D PS JL Drill ANSI N20 (A012N20)
- CHAMPION CUTTING TOOL Champion XL5 Twister Jobber Drills, 29 Piece Set, 1/16in to 1/2in x 64ths (CHA TWISTER-XL5)
- CHAMPION CUTTING TOOL #29 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-29)
- CHAMPION CUTTING TOOL 115 Piece XL5 Brute Platinum Jobber Drill Set, 1/16in - 1/2in by 64ths, #1 - #60, A - Z, Champion (CHA SS150-XL5)
- CHAMPION CUTTING TOOL #47 - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-47)
- CHAMPION CUTTING TOOL 1/8in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/8)
- CHAMPION CUTTING TOOL #2 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-2)
- DRILL AMERICA 1/8in Cobalt Quick Change Hex Shank Drill Bit (COHEX1/8)
- Champion Cutting Tool Drill Bits