Shop All Jobber Length Drill Bits
Champion Cutting Tool
11/32in Carbide Tipped Jobber Drill, Straight Shank, 118 Degree Drill Point, Champion
Mfr # CHA 705CT-11/32
Zoro # G811874415
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright
- Flute Length 4-3/4"
- Diameter 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 705CT-11/32
- Zoro # G811874415
- UPC # 846035015653
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 4-3/4" |
Diameter | 11/32" |
Details
Finish | Bright |
Description
11/32in Carbide Tipped Jobber Drill, Straight Shank, 118 Degree Drill Point, Champion 705CT-11/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 38mm 12 pt Metric Socket, 12 Points (J5438M)
- URREA Full polished flare nut wrenches (Set of 5 pieces), metric. (3700M)
- GENERAL TOOLS Reamr & Countersink3/4" Five Flute HAND (GN196)
- SHINN FU Seal Kit (BL800S-034)
- CHAMPION CUTTING TOOL 5/64in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-5/64)
- CHAMPION CUTTING TOOL 13/64in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-13/64)
- CHAMPION CUTTING TOOL 1/2in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK (CHA 705-1/2)
- CHAMPION CUTTING TOOL #45 General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-45)
- CHAMPION CUTTING TOOL #21 BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank (CHA XGO-21)
- CHAMPION CUTTING TOOL 5/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-5/32)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/32 (44902)
- Champion Cutting Tool Jobber Length Drill Bits